SKF NEEDLE ROLLER BEARING NKX45
Combined Needle Roller / Thrust Ball Bearing
See technical informationReferences
SKF:NKX 45
Rubix:132A7075
Manufacturer :14428
EAN:7316577106032



Product details : SKF NEEDLE ROLLER BEARING NKX45
Strengths
- Accommodate radial and axial loads in one direction
- High load carrying capacity
- Relatively high-speed capability
- Low cross section
- Non-separable design
- High load carrying capacity
- Relatively high-speed capability
- Low cross section
- Non-separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x65x65 mm |
|---|---|
| Logistic Weight | 252 g |
| Inner diameter | 45 mm |
| Outer diameter | 65 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | nkx |
| Limit speed | 6300 rpm |
| Number of rows | 1 |
Show UNSPSC/ECL@SS
£ 146.34 excl. VAT
/ Each
£ 175.61 incl. VAT
- Usually arrives within 14 working days
