Needle roller/axial ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 37 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x37x37 mm |
---|---|
Logistic Weight | 111 g |
Inner diameter | 25 mm |
Outer diameter | 37 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NX..-Z-XL |
Limit speed | 4900 rpm |
Basic static load, radial - C0r | 22400 N |
Basic dynamic load, radial - Cr | 16800 N |
Basic static load, axial - C0a | 24300 N |
Basic dynamic load, axial - Ca | 11100 N |
Sealing | One metal shield |
Usually arrives within 14 working days