Needle roller/axial ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 52 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x52x52 mm |
---|---|
Logistic Weight | 219 g |
Inner diameter | 40 mm |
Outer diameter | 52 mm |
Width | 32 mm |
Bearing Clearance | CN |
Series | NKX..-Z-XL |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 47000 N |
Basic dynamic load, radial - Cr | 29500 N |
Basic static load, axial - C0a | 63000 N |
Basic dynamic load, axial - Ca | 27000 N |
Sealing | One metal shield |
In stock: Next day delivery