DEWALT DCF921N-XJ 18V XR 1/2 COMPACT IMPACT WRENCH HR N

Compact Impact Wrench

See technical information

References

Dewalt:DCF921N-XJ
Rubix:240A8306
EAN:5035048743690
brand logo

Technical specifications

Maximum torque610 N.m
See all Specifications

Product details : DEWALT DCF921N-XJ 18V XR 1/2 COMPACT IMPACT WRENCH HR N


The DCF921 18V XR Impact Wrench with Hog Ring Anvil was designed to easily handle various fastening projects. Get up to 406Nm of fastening torque and 610Nm of max breakaway torque in a 125mm long body with this compact power tool that offers easy manoeuvrability without sacrificing power. Choose between 4 modes to allow for reliable high-level performance, operability, and versatility. Dark work areas are no problem with this Cordless Impact Wrench, which comes with an LED work light for visibility in dimly lit spaces.

Strengths

•Brushless Motor
4 Mode Switch for Accurate Application Control
Scaffold Mode offers excellent application control for Scaffolders
Shipped Naked

Technical specifications


Attributes
Maximum torque610 N.m
Square drive adapter1/2 ''
Modeldcf
Weight1.1 kg
£ 252.80 excl. VAT
/ Each
£ 303.36 incl. VAT
  • In stock: Next day delivery