MAKITA TW010GZ01 40VMAX 1 IMPACT WRENCH (LONG ANVIL) BL XGT BODY ONLY
40v XGT 1" square drive Impact Wrench Body Only
See technical informationReferences
Makita:TW010GZ01
Rubix:301A9665
EAN:0197050005281

Product details : MAKITA TW010GZ01 40VMAX 1 IMPACT WRENCH (LONG ANVIL) BL XGT BODY ONLY
TW010G is a 1" square drive D-handle impact wrench supplied with a long anvil powered by a 40Vmax XGT Li-Ion battery. Maximum fastening torque 600 / 1,000 / 1,600 / 3,150Nm. Nut busting torque 4,000Nm. Electronic 4 stage impact power selection for added versatility, impacts per minute 0-1,200 / 1,300 / 1,500 / 1,750. Auto-stop system available in both forward/reverse rotation modes. Trigger switch with full speed mode. Side handle swivels 360° for greater control. Electric brake for maximum productivity and increased operator safety. eXtreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
Technical specifications
Attributes
| Maximum torque | 3150 N.m |
|---|---|
| Square drive adapter | 1' vierkant (25,4 mm) met frictiering en gat voor borgpen '' |
| Voltage | 40 V |
| No-load speed | 1200 rpm |
| Model | tw010gz01 |
| Weight | 10.9 kg |
Show UNSPSC/ECL@SS
£ 818.27 excl. VAT
/ Each
£ 981.92 incl. VAT
- Delivery usually within ( 7 ) days
