ROEBUCK VDE CABLE SHEAR 220MM


Vde cable shear, integrated spring & safety catch

References
roebuck:5074203
rubix:2521475
ean:3660338341809
brand logo
brand logo
brand logo
Technical specifications
Cutting capacity25 mm
Length220 mm
See all Specifications

Product details : ROEBUCK VDE CABLE SHEAR 220MM


Standard: EN IEC 60900 Certified VDE/GS
Ergonomic design with powerful articulation.
Fine cutting edge for clean, regular cutting of copper and aluminium cables.
Not suitable for hard copper conductors or steel wires.
Precision bolted rectified re-adjustable gasket.
Can be used with one hand with spring and integrated safety device.
Chrome finish.
German manufacture.
1000V VDE Approved.
brand logo

Technical specifications


Attributes
Cutting capacity25 mm
Length220 mm
Length of jaws31 mm
Show UNSPSC/ECL@SS
£ 77.37 excl. VAT
/ Each
£ 92.84 incl. VAT
  • Usually arrives within 14 working days