References
Knipex:95 03 160 SB
Rubix:295A9164
EAN:4003773043362



Documents
Product details : KNIPEX 9503160SB SHEARS FOR KEVLAR FIBRES 160MM
Only for cutting fibres of KEVLAR® in optical fibre cables, not recommended for other materials. Precisely ground blades with serration prevent the fibres from slipping and guarantee a clean cut. Riveted precision joint, for low-friction movement and smooth and even cutting of the thin KEVLAR® fibres. Hard-chrome plated, ground surface. Shears body: chrome vanadium electric steel, oil-hardened. User-friendly handles: plastic, impact-proof.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x95x20 mm |
|---|---|
| Length | 160 mm |
Show UNSPSC/ECL@SS
£ 45.07 excl. VAT
/ Each
£ 54.08 incl. VAT
- Delivery usually within ( 14 ) days