ROEBUCK SMTB30PC-KIT SMTB30PC-KIT SMALL TOOL BAG WITH 30 PC TOOLKIT


Tool composition Roebuck

References
roebuck:SMTB30PC-KIT
rubix:266A4301
brand logo
brand logo

Product details : ROEBUCK SMTB30PC-KIT SMTB30PC-KIT SMALL TOOL BAG WITH 30 PC TOOLKIT


Polyester Toolbox including: -1 main storage area, 1 compartment with 2 plastic modules (12 compartments per module), 9 side pockets for storage
• Storage capacity: 10 litres
• Aluminum handle with comfort gripping area and a robust shoulder strap with reinforced cushion for shoulder comfort
• Closing of the main flap and the "hold" pocket by Hook & Loop.
Toolkit contents:
1 chisel 250 mm, 10 combination wrenches Ø 7, 8, 10, 12, 13, 14, 17, 19, 22, 24 mm, 1 bi-material cutter, 1 set of 9 male spherical head keys, 1 hammer riveter 40 mm, 1 diagonal cutting pliers 160 mm, 1 universal clamp 160 mm, 1 needle, 1 Phillips PH2 screwdriver, Contents: 1 chisel 250 mm, 10 combination wrenches Ø 7, 8, 10, 12, 13, 14, 17, 19, 22, 24 mm, 1 bi-material cutter, set of 9 male spherical head keys, 1 hammer riveter 40 mm, 1 diagonal cutting pliers 160 mm, 1 universal clamp 160 mm, 1 needle, 1 Phillips PH2 screwdriver, 4x100 slot drivers, 5.5x125, 6.5x150mm, 1 power strip pliers .4x100mm, 5.5x125, 6.5x150, 1 power strip pliers

Technical specifications


Attributes
No attributes to display for this product
£ 166.99 excl. VAT
/ Each
£ 200.39 incl. VAT
  • In stock: Next day delivery