STANLEY STST81680-1 ESSENTIALS 11IN ORGANIZER

Compartment Organiser

See technical information

References

Stanley:STST81680-1
Rubix:212A4817
EAN:3253561816802
brand logo

Technical specifications

Number of compartments17
Storage volume1.8 l
Permissible load1 kg
See all Specifications

Product details : STANLEY STST81680-1 ESSENTIALS 11IN ORGANIZER


Strengths

•An 11” organiser with 17 compartments as well as removable dividers for the customisable organisation of small parts and accessories
Round compartment edges makes it easier to remove small parts that can be tricky to remove
Built in ruler for quick and easy on-site measurements
High-impact, polypropylene construction for added durability and protection

Technical specifications


Attributes
Number of compartments17
Storage volume1.8 l
Permissible load1 kg
Width280 mm
Length280 mm
Colourblack
Number of boxes1
Materialpolypropylene (lid);plastic (latch, hinge)
Number of elements1
Depth280 mm
£ 6.40 excl. VAT
/ Each
£ 7.68 incl. VAT
  • Delivery usually within ( 7 ) days