PACKOUT™ slim organiser
Number of compartments | 10 |
---|---|
Width | 414 mm |
Length | 500 mm |
Number of compartments | 10 |
---|---|
Width | 414 mm |
Length | 500 mm |
Depth | 64 mm |
Colour | Red |
Number of boxes | 1 |
Material | Polymer |
Number of elements | 1 |
Height | 64 mm |
Usually arrives within 14 working days