References
Knipex:00 21 10 LE
Rubix:388A3083
EAN:4003773074472





Product details : KNIPEX 002110LE NOTEBOOK/TOOLS CARRY CASE F SERV TECH 320MM
Lined inside pouch for notebook and DIN A4 documents. Also 1 DIN A4 zipped compartment. 90° fold-out front pouch with 8 tool pouches and 1 small inside pouch. Reverse side of the front pouch with 5 tool pouches and 3 pen pouches. 1 removeable tool panel with 8 tool pouches on the front and 2 rows of elastic loops on the back. Splash-water-protected bottom. Adjustable shoulder belt with quick-release fastener. With two carry loops. made of hard-wearing polyester fabric
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 450x340x200 mm |
|---|---|
| Logistic Weight | 2700 g |
| Number of compartments | 17 |
| Width | 440 mm |
| Length | 200 mm |
| Colour | black |
| Material | polyester fabric |
| Number of elements | 1 |
| Height | 200 mm |
| Depth | 340 mm |
Show UNSPSC/ECL@SS
£ 112.44 excl. VAT
/ Each
£ 134.93 incl. VAT
- Delivery usually within ( 14 ) days