ROEBUCK FLAT COLD CHISEL 250MM X 25MM


Flat chisels

References
roebuck:5103004
rubix:2525748
ean:3660338342110
brand logo
brand logo
Technical specifications
Length250 mm
Width25 mm
See all Specifications

Product details : ROEBUCK FLAT COLD CHISEL 250MM X 25MM


Chrome-vanadium hardened steel.
Hardness between 54 and 58 HRC (can be re-sharpened).
Hardened head to reduce the risk of splinters.
Polished edge, body painted with quality paint.
Suitable for working on metal and stone.

Technical specifications


Attributes
Length250 mm
Width25 mm
Weight490 g
Show UNSPSC/ECL@SS
£ 17.12 excl. VAT
/ Each
£ 20.54 incl. VAT
  • In stock: Next day delivery