FACOM RETAINING PLIERS PCSNJ4
Set of 4 clips for Circlips® - Straight spouts - 10 to 60 mm
See technical informationReferences
Facom:PCSNJ4
Rubix:80114752
EAN:3148518329231

Product details : FACOM RETAINING PLIERS PCSNJ4
Set of 4 clamps for Circlips® - Straight spouts - 10 to 60 mm
- Includes:
- 177A.13: Circlips® Circlips® external clamp, for Circlips® 10 -> 25 mm, with straight spouts.
- 177A.18: Circlips® Circlips® Circlips® Circular Spacers for Circlips® 19 -> 60 mm, with straight spouts. > 25 mm, with straight spouts
- 179A.18: Circlips® inner clamp, for Circlips® 19 -> 60 mm, with straight spouts
- Dimensions: 55 x 240 x 335 mm . Weight: 740 g.
- Includes:
- 177A.13: Circlips® Circlips® external clamp, for Circlips® 10 -> 25 mm, with straight spouts.
- 177A.18: Circlips® Circlips® Circlips® Circular Spacers for Circlips® 19 -> 60 mm, with straight spouts. > 25 mm, with straight spouts
- 179A.18: Circlips® inner clamp, for Circlips® 19 -> 60 mm, with straight spouts
- Dimensions: 55 x 240 x 335 mm . Weight: 740 g.
Technical specifications
Attributes
| Logistic Weight | 790 g |
|---|---|
| Packaged dimensions (D x W x H) | 335x240x55 mm |
| Package weight | 744 g |
| Number of elements | 4 |
Show UNSPSC/ECL@SS
£ 99.16 excl. VAT
/ Each
£ 118.99 incl. VAT
- In stock: Next day delivery
