References
Knipex:99 00 220
Rubix:2546550
EAN:4003773013273

Product details : KNIPEX 9900220 CONCRETORS' NIPPERS 220MM
99 00 300 Concreters' Nipper
suitable for twisting and cutting binding wire. fast, reliable and economical. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC.
Cutting capacities medium hard wire (diameter): Ø 3.1 mm Schneidwerte harter Draht (Durchmesser): Ø 1.8 mm Cutting edge length mm: 25.0 mm
suitable for twisting and cutting binding wire. fast, reliable and economical. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC.
To twist and cut wire in one operation: fast, reliable and economical. Unobtained precision and long service life make these the most widely purchased concreters' nippers in the world. Cutting edges additionally hardened. Cutting edge hardness approx. 61 HRC. cutter head: special high-grade tool steel, forged, oil-hardened
Strengths
Fast, reliable and economical.
Applications
For twisting and cutting coil binding wire in a single operation.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 228x79x47 mm |
|---|---|
| Cutting capacity | 2.4 mm |
| Length | 220 mm |
| Branch | black atramentised |
| Weight | 315 g |
Show UNSPSC/ECL@SS
£ 14.54 excl. VAT
/ Each
£ 17.45 incl. VAT
- Delivery usually within ( 14 ) days




