References
Stahlwille:66005160
Rubix:4527347
EAN:4018754038343



Product details : SIDE CUTTERS MULTI COMPONENT HANDLES 160mm
Strengths
Precision cutting edges for all wires incl. piano wire
High quality alloy steel
Bevelled cutting edges induction hardened, approx. 63 HRC
High quality alloy steel
Bevelled cutting edges induction hardened, approx. 63 HRC
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x55x160 mm |
|---|---|
| Logistic Weight | 205 g |
| Cutting capacity | 22.5 mm |
| Length | 160 mm |
| Weight | 190 g |
Show UNSPSC/ECL@SS
£ 27.89 excl. VAT
/ Each
£ 33.47 incl. VAT
- Usually arrives within 14 working days
