References
Knipex:99 04 220
Rubix:388A4418
EAN:4003773048398

Product details : KNIPEX 9904220 CONCRETORS NIPPERS 220MM
To twist and cut wire in one operation: fast, reliable and inexpensive. Thanks to its unmatched precision and durability, the most purchased fencing pliers in the world. Cutting edges hardened, hardness of about 61 HRC. Special tool steel in special quality, forged, hardened in oil.
To twist and cut wire in one operation: fast, reliable and economical. Unobtained precision and long service life make these the most widely purchased concreters' nippers in the world. Cutting edges additionally hardened. Cutting edge hardness approx. 61 HRC. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 228x79x47 mm |
|---|---|
| Cutting capacity | 2.4 mm |
| Length | 220 mm |
| Branch | gloss zinc-plated |
| Weight | 321 g |
Show UNSPSC/ECL@SS
£ 17.04 excl. VAT
/ Each
£ 20.45 incl. VAT
- Delivery usually within ( 14 ) days




