References
Knipex:50 00 250
Rubix:388A3518
EAN:4003773022930




Product details : KNIPEX 5000250 CARPENTERS PINCERS 250MM
For extreme load. In high demand with the tradesman thanks to the precise finish. Very durable and balanced weight distribution. Cutting edges hardened, hardness of about 60 HRC. Special tool steel, forged, hardened in oil.
For heavy duty. Specially favoured by craftsmen for their precise workmanship. Extreme wear resistance and well balanced. Cutting edge hardness approx. 60 HRC. Special tool steel, forged, oil-hardened
Strengths
- For heavy duty use
- Specially favoured by craftsmen for their precise workmanship
- Extreme wear resistance and well balanced
- Cutting edge hardness approx. 60 HRC
- Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 290x92x52 mm |
|---|---|
| Cutting capacity | 2.2 mm |
| Length | 250 mm |
| Branch | black tramented. |
| Weight | 570 g |
Show UNSPSC/ECL@SS
£ 22.03 excl. VAT
/ Each
£ 26.44 incl. VAT
- Delivery usually within ( 14 ) days