References
Knipex:99 01 200 SB
Rubix:388A4408
EAN:4003773022770






Product details : KNIPEX 9901200SB CONCRETORS NIPPERS 200MM
99 01 250 SB Concreters' Nipper
To twist and cut wire in one operation: fast, reliable and economical. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC. self-service card/blister.
Cutting capacities medium hard wire (diameter): Ø 2.4 mm Cutting capacities hard wire (diameter): Ø 1.6 mm
To twist and cut wire in one operation: fast, reliable and economical. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC. self-service card/blister.
To twist and cut wire in one operation: fast, reliable and economical. Unobtained precision and long service life make these the most widely purchased concreters' nippers in the world. Cutting edges additionally hardened. Cutting edge hardness approx. 61 HRC. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x84x91 mm |
|---|---|
| Cutting capacity | 1.8 mm |
| Length | 250 mm |
| Branch | plastic-coated |
| Weight | 264 g |
Show UNSPSC/ECL@SS
£ 16.78 excl. VAT
/ Each
£ 20.14 incl. VAT
- Delivery usually within ( 14 ) days