References
Knipex:50 01 160
Rubix:2546538
EAN:4003773035275

Product details : KNIPEX 5001160 CARPENTERS' PINCERS 160MM
50 01 250 Carpenters' Pincers
extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC.
Cutting capacities medium hard wire (diameter): Ø 2.2 mm Cutting edge length mm: 28 mm
extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC.
For heavy duty. Specially favoured by craftsmen for their precise workmanship. Extreme wear resistance and well balanced. Cutting edge hardness approx. 60 HRC. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x68x46 mm |
|---|---|
| Cutting capacity | 1.8 mm |
| Length | 160 mm |
| Branch | plastic-coated |
| Weight | 235 g |
Show UNSPSC/ECL@SS
£ 15.46 excl. VAT
/ Each
£ 18.55 incl. VAT
- Delivery usually within ( 14 ) days