References
Knipex:99 00 250 SB
Rubix:388A4401
EAN:4003773012184






Product details : KNIPEX 9900250SB CONCRETORS NIPPERS 250MM
99 00 300 Concreters' Nipper
suitable for twisting and cutting binding wire. fast, reliable and economical. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC.
Cutting capacities medium hard wire (diameter): Ø 3.1 mm Schneidwerte harter Draht (Durchmesser): Ø 1.8 mm Cutting edge length mm: 25.0 mm
suitable for twisting and cutting binding wire. fast, reliable and economical. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC.
To twist and cut wire in one operation: fast, reliable and economical. Unobtained precision and long service life make these the most widely purchased concreters' nippers in the world. Cutting edges additionally hardened. Cutting edge hardness approx. 61 HRC. cutter head: special high-grade tool steel, forged, oil-hardened
Strengths
Fast, reliable and economical.
Applications
For twisting and cutting coil binding wire in a single operation.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 343x113x91 mm |
|---|---|
| Cutting capacity | 2.4 mm |
| Length | 285 mm |
| Weight | 357 g |
Show UNSPSC/ECL@SS
£ 17.83 excl. VAT
/ Each
£ 21.40 incl. VAT
- Delivery usually within ( 14 ) days