References
Knipex:71 41 200
Rubix:2546536
EAN:4003773066897



Documents
Product details : KNIPEX 7141200 COMPACT BOLT CUTTER COBOLT 200MM
71 41 200 KNIPEX CoBolt®
With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to Ø 5.2 mm. Efficient joint design ensures exceptional cutting performance with little effort. With recess for easier cutting of thicker wires. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. 20° angled head with joint bar on one side and diagonal cutting edge for almost flush cutting, with space for gripping.
Cutting capacities soft wire (diameter): Ø 6 mm Cutting capacities medium hard wire (diameter): Ø 5.2 mm Schneidwerte harter Draht (Durchmesser): Ø 4.0 mm Cutting capacities piano wire (diameter): Ø 3.6 mm
With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to Ø 5.2 mm. Efficient joint design ensures exceptional cutting performance with little effort. With recess for easier cutting of thicker wires. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. 20° angled head with joint bar on one side and diagonal cutting edge for almost flush cutting, with space for gripping.
With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to 5.2 mm dia.. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Forged. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x62x24 mm |
|---|---|
| Logistic Weight | 335 g |
| Cutting capacity | 5.2 mm |
| Length | 200 mm |
| Weight | 335 g |
Show UNSPSC/ECL@SS
£ 55.76 excl. VAT
/ Each
£ 66.91 incl. VAT
- Delivery usually within ( 14 ) days