References
Knipex:50 01 210 SB
Rubix:388A3521
EAN:4003773011552




Product details : KNIPEX 5001210SB CARPENTERS PINCERS 210MM
50 01 250 Carpenters' Pincers
extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC.
Cutting capacities medium hard wire (diameter): Ø 2.2 mm Cutting edge length mm: 28 mm
extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC.
For heavy duty. Specially favoured by craftsmen for their precise workmanship. Extreme wear resistance and well balanced. Cutting edge hardness approx. 60 HRC. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 265x110x28 mm |
|---|---|
| Cutting capacity | 2.2 mm |
| Length | 265 mm |
| Branch | plastic-coated |
| Weight | 433 g |
Show UNSPSC/ECL@SS
£ 18.53 excl. VAT
/ Each
£ 22.24 incl. VAT
- Delivery usually within ( 14 ) days