KNIPEX 9910250 HIGH LEV. CONCRETORS' NIPPERS 250MM
High Leverage Concreters' Nipper
See technical informationReferences
Knipex:99 10 250
Rubix:2546546
EAN:4003773071396



Product details : KNIPEX 9910250 HIGH LEV. CONCRETORS' NIPPERS 250MM
99 10 300 High Leverage Concreters' Nipper
fast, reliable and economical. extra-slim form for tying deep mounted steel rods. 25% less effort required compared to conventional concreters' nippers of the same size. high-leverage joint, minimising strain, even when thick binding wires are used. The high damping of the cutting stroke on cutting through the binding wire reduces the strain on tendons and muscles. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC.
Schneidwerte harter Draht (Durchmesser): Ø 2.0 mm Cutting capacities medium hard wire (diameter): Ø 3.8 mm Head width (W3): 25.0 mm Cutting edge length mm: 25.0 mm
fast, reliable and economical. extra-slim form for tying deep mounted steel rods. 25% less effort required compared to conventional concreters' nippers of the same size. high-leverage joint, minimising strain, even when thick binding wires are used. The high damping of the cutting stroke on cutting through the binding wire reduces the strain on tendons and muscles. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC.
25 % less effort required compared to conventional concreters' nippers of the same size. Extra-slim form for tying deep mounted steel rods. To lace concrete reinforcing steel with binding wire from a roll. Wire is twisted and cut in a single pass. High-leverage joint, minimising strain, even when thick binding wires are used. Extra-slim form for tying deep mounted steel rods. The high damping of the cutting stroke on cutting through the binding wire reduces the strain on tendons and muscles. Cutting edge hardness approx. 61 HRC. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x47x23 mm |
|---|---|
| Logistic Weight | 350 g |
| Cutting capacity | 3.3 mm |
| Length | 250 mm |
| Weight | 350 g |
Show UNSPSC/ECL@SS
£ 21.64 excl. VAT
/ Each
£ 25.97 incl. VAT
- Delivery usually within ( 14 ) days