Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK LONG SERIES HEX SOCKET 1/2 INCH DRIVE X 7MM
ROEBUCK LONG SERIES HEX SOCKET 1/2 INCH DRIVE X 7MM
1//2" Bit Socket - Hex Long
References
roebuck:
4971592
rubix:
042873
Technical specifications
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK LONG SERIES HEX SOCKET 1/2 INCH DRIVE X 7MM
Overall length 100mm, bit length 64mm.
Technical specifications
Attributes
Length
100
mm
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.36
excl. VAT
/
Each
£
2.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM S.28H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 28MM
GEDORE 23MMIMPACTSOCKET3/8D K 30 23
FACOM SOCKET NS.11A
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 25MM
STAHLWILLE 03030008 1/2 INCH DRIVE X 8MM HEX SOCKET
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 13MM
FACOM S.13H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 13MM
GEDORE 3/4 SD 1.1/4 BSW DEEP IMPACT SOCKET
FACOM K.2'1/4B K-B SOCKET BI-HEX 3/4 INCH DRIVE 2.1/4 A/F
BAHCO 7800SM-28 SOCKET 1/2
ROEBUCK 880185 1/2IN DRIVE SOCKET BI-HEX28MM
FACOM SOCKET NS.8LA
ROEBUCK SOCKET 1/2 HEX 27MM 865346
BAHCO K8901M-46 IMPACT SOCKET 3/4
STAHLWILLE 03410028 1/2 INCH DRIVE X 7/16 SOCKET BI-HEX