Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799171 CABLE CONNECTORS EYE TYPE INSULATED
KNIPEX 9799171 CABLE CONNECTORS EYE TYPE INSULATED
Connection plugs
References
knipex:
97 99 171
rubix:
388A4186
ean:
4003773076100
Technical specifications
Number of elements
200
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 9799171 CABLE CONNECTORS EYE TYPE INSULATED
Box of 100 Blade Terminal Sockets, Yellow
-Width x thickness 6,3 x 0,8 mm²
-Cable 4,0 - 6,0 mm²
-AGW 15-15
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
175
x
20
mm
Number of elements
200
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.72
excl. VAT
/
Each
£
28.46
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 9799398 WIRE FERRULES NON-INSULATED 100X
KNIPEX 9799396 WIRE FERRULES NON-INSULATED 100X
KNIPEX 9799372 TWIN WIRE FERRULES 200X
KNIPEX 9799334 WIRE FERRULES INSULATED 25MM 200X
KNIPEX 9799270 BUTT CONNECTOR INSULATED RED 100X
F4P (FIRST FOR PERFORMANCE) F4PGSB12 10M COIL 12MM GALV UNIVERSAL BAND
KNIPEX 979025 CRIMP ASSORTMENTS 265MM
KNIPEX 979022 CRIMP ASSORTMENTS 265MM
ROEBUCK CRIMPING SET PLIERS AND INSULATED LUGS
KNIPEX 9799011 BLADE TERMINAL SOCKETS BLUE 100X
KNIPEX 9799371 TWIN WIRE FERRULES 200X
KNIPEX 9799331 WIRE FERRULES INSULATED 075MM 200X
KNIPEX 9799351 WIRE FERRULES INSULATED 200X
KNIPEX 9799174 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 9799378 TWIN WIRE FERRULES 25X