Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799359 WIRE FERRULES INSULATED 50X
KNIPEX 9799359 WIRE FERRULES INSULATED 50X
Crimping cable terminals box Knipex
References
knipex:
97 99 359
rubix:
388A4218
ean:
4003773076605
Technical specifications
Number of elements
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : KNIPEX 9799359 WIRE FERRULES INSULATED 50X
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
175
x
20
mm
Logistic Weight
13
g
Number of elements
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.33
excl. VAT
/
Each
£
14.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 9799350 WIRE FERRULES INSULATED 200X
KNIPEX 9799353 WIRE FERRULES INSULATED 200X
KNIPEX 9799390 WIRE FERRULES NON-INSULATED 200X
KNIPEX 979010 ASSORTMENT OF CABLE LINKS 265MM
KNIPEX 9799180 CABLE CONNECT/EYE TYPE INSUL YELL 100X
KNIPEX 9799339 WIRE FERRULES INSULATED 25MM 50X
KNIPEX 9799396 WIRE FERRULES NON-INSULATED 100X
KNIPEX 9799174 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 9799372 TWIN WIRE FERRULES 200X
KNIPEX 979026 CRIMP ASSORTMENT FOR CABLE CONNECTORS 265MM
KNIPEX 979006 CRIMP ASSORTMENT FOR WIRE FERRULES 265MM
KNIPEX 9799351 WIRE FERRULES INSULATED 200X
KNIPEX 9799272 BUTT CONNECTOR INSULATED YELLOW 100X
KNIPEX 9799393 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799270 BUTT CONNECTOR INSULATED RED 100X