Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799373 TWIN WIRE FERRULES 200X
KNIPEX 9799373 TWIN WIRE FERRULES 200X
Crimping cable terminals box Knipex
References
knipex:
97 99 373
rubix:
388A4222
ean:
4003773076643
Technical specifications
Number of elements
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : KNIPEX 9799373 TWIN WIRE FERRULES 200X
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
135
x
15
mm
Logistic Weight
17
g
Number of elements
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.48
excl. VAT
/
Each
£
12.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 979016 CRIMP ASSORTMENTS 265MM
KNIPEX 9799175 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 9799377 TWIN WIRE FERRULES 50X
KNIPEX 9799357 WIRE FERRULES INSULATED 100X
KNIPEX 9799022 BLADE TERMINAL SOCKETS INSULATED 100X
KNIPEX 9799338 WIRE FERRULES INSULATED 16MM 100X
KNIPEX 9799393 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799339 WIRE FERRULES INSULATED 25MM 50X
KNIPEX 9799174 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 9799375 TWIN WIRE FERRULES 00X
KNIPEX 9799906 ASSORTMENT OF END SLEEVES WITH COLLAR
KNIPEX 9799394 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799358 WIRE FERRULES INSULATED 100X
KNIPEX 9799178 CABLE CONNECT/EYE TYPE INSUL YELL 100X
KNIPEX 979005 ASSORTMENTS OF CRIMPING PLIERS 265MM