Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping cable terminals box
KNIPEX 9799001 BLADE TERMINAL SOCKETS INSULATED
KNIPEX 9799001 BLADE TERMINAL SOCKETS INSULATED
Blade Terminal Socket
References
knipex:
97 99 001
rubix:
388A4178
ean:
4003773075882
Technical specifications
Number of elements
100
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : KNIPEX 9799001 BLADE TERMINAL SOCKETS INSULATED
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
135
x
15
mm
Logistic Weight
40
g
Number of elements
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.95
excl. VAT
/
Each
£
11.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 9799020 BLADE TERMINAL SOCKETS RED 100X
KNIPEX 9799332 WIRE FERRULES INSULATED 100MM 200X
KNIPEX 9799391 WIRE FERRULES NON-INSULATED 200X
NIGLON CBA20G 20MM ANGLE 2 WAY BOX GALVANISED
KNIPEX 9799271 BUTT CONNECTOR INSULATED BLUE 100X
KNIPEX 9799179 CABLE CONNECT/EYE TYPE YELLOW 100X
KNIPEX 979023 CRIMP ASSORTMENTS 265MM
KNIPEX 9799176 CABLE CONNECT/EYE TYPE INSUL BLUE 100X
KNIPEX 9799272 BUTT CONNECTOR INSULATED YELLOW 100X
KNIPEX 9799393 WIRE FERRULES NON-INSULATED 200X
KNIPEX 979022 CRIMP ASSORTMENTS 265MM
KNIPEX 9799397 WIRE FERRULES NON-INSULATED 100X
KNIPEX 9799356 WIRE FERRULES INSULATED 100X
KNIPEX 9799394 WIRE FERRULES NON-INSULATED 200X
KNIPEX 9799373 TWIN WIRE FERRULES 200X