Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Accessories for comparators and depth measurement
Key for comparator
MITUTOYO 103014 STYLUS FOR SERIES 513
MITUTOYO 103014 STYLUS FOR SERIES 513
Contact Point
References
mitutoyo:
103014
rubix:
207A6684
ean:
4946368810133
Technical specifications
Use
Dial Test Indicator
For model
513
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 103014 STYLUS FOR SERIES 513
Stylus length affects the scale factor of an indicator, and the styli provided to you as standard give a scale factor of unity.
Contact Point 17.4 mm Carbide, 3 mm
Technical specifications
Attributes
Use
Dial Test Indicator
For model
513
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.92
excl. VAT
/
Each
£
7.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MERCER SYLUS
MITUTOYO 102825 STYLUS FOR SERIES 513
MITUTOYO 120064 CONTACT ELEMENT CYLINDER M25X045
MITUTOYO 137257 CONTACT ELEMENT CYLINDER M25X045
MITUTOYO 21AAA256 CONTACT ELEMENT NEEDLE M25X045
MITUTOYO 103010 DTI LEVER SPARE 2MM DIAMETER
MITUTOYO 120-056 CONTACT POINT 2MM
MITUTOYO 131365 CONTACT ELEMENT FLAT M25X045
MITUTOYO 120047 CONTACT ELEMENT BALL POINT M25X045
MITUTOYO 120041 CONTACT ELEMENT FLAT M25X045
MITUTOYO 101119 CONTACT ELEMENT SPHERICAL M25X045
MITUTOYO 101387 CONTACT ELEMENT SHELL M25X045
MITUTOYO 136236 STYLUS FOR SERIES 513
MITUTOYO 901954 CONTACT ELEMENT ROLLER POINT M25X045
MITUTOYO 21AAA349 CONTACT ELEMENT BALL POINT M25X045