MITUTOYO 126-802 INTERCHANGEABLE TIPS

Contact points for outdoor micrometer - series 126

See technical informationSee documents

References

Mitutoyo:126-802
Rubix:80014107
EAN:4946368016023
brand logo

Technical specifications

Threadm2 (u2) — 44–28 tpi (skok 0,6–0,9 mm)

Documents

Product details : MITUTOYO 126-802 INTERCHANGEABLE TIPS


Accuracy (20°) ± 20'. Name M2 (V2). Not metric: 0.6 - 0.9 mm. Not UNF threads/inch: 44-28 TPI.

Technical specifications


Attributes
Threadm2 (u2) — 44–28 tpi (skok 0,6–0,9 mm)
£ 54.49 excl. VAT
/ Each
£ 65.39 incl. VAT
  • Usually arrives within 14 working days