FACOM 16PN 3/8 DRIVE IMPACT SET NJ.262
Contains 16 Tools, self-tapping screwdriver
See technical informationSee documentsReferences
Facom:NJ.262
Rubix:154A6971
EAN:3148515094255


Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | pz2;pz3;pz4;ph2;ph3;ph4;6,5;8;10;tx20;tx25;tx27;tx30;tx40 |
| Blade length | 160 mm |
Documents
Product details : FACOM 16PN 3/8 DRIVE IMPACT SET NJ.262
Contains 16 Tools, self-tapping screwdriver
Including:
-END n° 2 – 3 - 4: Pozidriv® bits.
- ENP n° 2 - 3 - 4: Phillips® bits.
- ENS: 6.5 – 8 - 10 mm: Slotted bits.
-Enx n° 20 - 25 – 27 – 30 - 40: Torx® Impact bits.
- NJ 236A.
- NJ. 260.
- Plastic box BP.115.
- Thermoformed tray PL.73A.
Weight: 1.78 kg
Including:
-END n° 2 – 3 - 4: Pozidriv® bits.
- ENP n° 2 - 3 - 4: Phillips® bits.
- ENS: 6.5 – 8 - 10 mm: Slotted bits.
-Enx n° 20 - 25 – 27 – 30 - 40: Torx® Impact bits.
- NJ 236A.
- NJ. 260.
- Plastic box BP.115.
- Thermoformed tray PL.73A.
Weight: 1.78 kg
Technical specifications
Attributes
| Logistic Weight | 1453 g |
|---|---|
| Packaged dimensions (D x W x H) | 335x150x70 mm |
| Package weight | 1453 g |
| Imprint | multiple imprint |
| Imprint size | pz2;pz3;pz4;ph2;ph3;ph4;6,5;8;10;tx20;tx25;tx27;tx30;tx40 |
| Blade length | 160 mm |
| Length | 210 mm |
Show UNSPSC/ECL@SS
£ 201.08 excl. VAT
/ Each
£ 241.30 incl. VAT
- Delivery usually within ( 14 ) days