DRAPER 48928 SOFT GRIP PZ TYPE SCREWDRIVER NO.2 X 100MM

Draper

See technical information

References

Draper:48928
Rubix:4507445
Manufacturer :48928
brand logo

Technical specifications

Imprintpozidriv
Imprint sizepz2
Blade length100 mm
See all Specifications

Product details : DRAPER 48928 SOFT GRIP PZ TYPE SCREWDRIVER NO.2 X 100MM


Chrome vanadium steel blades hardened, tempered with satin chrome plated finish and sand blasted tips. Soft grip handle with moulded inserts. in individual storage hanger with barcode on reverse.

Technical specifications


Attributes
Imprintpozidriv
Imprint sizepz2
Blade length100 mm
Length263 mm
Finishingsatin/chrome
£ 2.50 excl. VAT
/ Each
£ 3.00 incl. VAT
  • Delivery usually within ( 7 ) days