References
Draper:51132
Rubix:382A3512
Manufacturer :51132
EAN:5010559511327


Technical specifications
| Coating of the glasses | without |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Product details : DRAPER 51132 SAFETY GLASSES
Safety glasses manufactured from impact resistant polycarbonate. Protective wraparound design with clear lens and distortion free viewing. Can be worn over spectacles.
Technical specifications
Attributes
| Coating of the glasses | without |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | colourless |
| Branch material | plastic |
| Main material | polycarbonate |
| Type | overglasses |
Show UNSPSC/ECL@SS
£ 4.41 excl. VAT
/ Each
£ 5.29 incl. VAT
- Delivery usually within ( 7 ) days