CK-MAGMA MA2600 CONTRACT ORGANISER


Contractor’s Organiser

References
c.k magma:MA2600
rubix:80158956
ean:5013969962949
brand logo
brand logo
Technical specifications
Number of compartments2 l
Material600 denier polyester;rubberised pvc
See all Specifications

Product details : CK-MAGMA MA2600 CONTRACT ORGANISER


This professional organiser has a convenient interior segmentation with an A4 portrait pad, business card compartments and dual pen holder that will keep your contractor very tidy and save time and frustration.

Strengths

•Made from durable 600 denier polyester and rubberised PVC material
Strong zip around construction to protect contents
Extra slide-in pockets for organising paper work and documents
Complete with 4-ring binder mechanism for portable filing
Convenient interior segmentation with an A4 portrait pad, business card compartments and dual pen holder

Technical specifications


Attributes
Number of compartments2 l
Material600 denier polyester;rubberised pvc
Colourblack
Show UNSPSC/ECL@SS
£ 25.23 excl. VAT
/ Each
£ 30.28 incl. VAT
  • Usually arrives within 14 working days