KNIPEX 001955S4LE TOOL ROLL FOR PLIERS WRENCH 340MM
Roll-up case for pliers wrenches
See technical informationSee documentsReferences
Knipex:00 19 55 S4 LE
Rubix:388A3044
EAN:4003773077824

Documents
Product details : KNIPEX 001955S4LE TOOL ROLL FOR PLIERS WRENCH 340MM
Tool roll made of hard-wearing polyester fabric
With hook-and-loop fastener
Dimensions, open (L x H): 430 x 325 mm
Technical specifications
Attributes
| Material | polyester fabric |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
£ 22.69 excl. VAT
/ Each
£ 27.23 incl. VAT
- Delivery usually within ( 14 ) days