DEWALT DCF900N-XJ 18V XR BRUSHLESS 1/2 HIGH TORQUE IMPACT WRENCH HOG
XR Brushless 1/2" Hog Ring High Torque Impact Wrench - Bare Unit
See technical informationReferences
Dewalt:DCF900N-XJ
Rubix:248A0081
EAN:5035048743331

Product details : DEWALT DCF900N-XJ 18V XR BRUSHLESS 1/2 HIGH TORQUE IMPACT WRENCH HOG
Complete the toughest jobs utilizing the power of the DEWALT 18V XR 1/2 in. High Torque Impact Wrench. Delivering 1356Nm of max fastening torque and 1898Nm of max breakaway torque, making it ideal for large sized pipe flanges, grooved couplings, wheel lugs, concrete anchor bolt setting and many other heavy-duty impact wrench applications. The PRECISION WRENCH mode is included to help prevent overtightening in forward, and run-off in reverse, for additional user control. Utilise the updated 4-mode push button switch to easily transition speeds and adjust LED brightness when needed.
Strengths
1/2” square drive with hog ring allows quick socket changes
Variable trigger allows complete control over all applications
Efficient brushless motor delivers high performance, extends tool life and allows for much shorter design
Bright white LED with delay feature for improved visibility and functionality. Now with brightness control so you can dim or turn off the light as you see fit
Latest generation 18V BRUSHLESS XR Li-Ion High Torque Wrench
Comfortable rubber XR grip and switch for greater application comfort and maximum control
Variable trigger allows complete control over all applications
Efficient brushless motor delivers high performance, extends tool life and allows for much shorter design
Bright white LED with delay feature for improved visibility and functionality. Now with brightness control so you can dim or turn off the light as you see fit
Latest generation 18V BRUSHLESS XR Li-Ion High Torque Wrench
Comfortable rubber XR grip and switch for greater application comfort and maximum control
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Maximum torque | 1898 N.m |
| Weight | 2900 kg |
| Cordless | yes |
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 308.64 excl. VAT
/ Each
£ 370.37 incl. VAT
- In stock: Next day delivery