Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Floor cleaners
Vacuum cleaner
MAKITA VC3012M/2 DUST EXTRACTOR 240V 30L M
MAKITA VC3012M/2 DUST EXTRACTOR 240V 30L M
Vacuum cleaner Makita
References
makita:
VC3012M/2
rubix:
2583237
Product details
Technical specifications
Product details : MAKITA VC3012M/2 DUST EXTRACTOR 240V 30L M
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
560.00
excl. VAT
/
Each
£
672.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA DRC200Z 18V ROBOTIC VACUUM CLEANER LXT
DEWALT DCV501LN-XJ 18V STICK VACUUM
NILFISK ATTIX 30 VACUUM 110V 107400417
MAKITA VC003GLZ XGT BODY ONLY L-CLASS VACUUM CLEANER
NILFISK VACUUM 4041200372
MAKITA DVC350Z 18V VACUUM CLEANER LXT
NILFISK VACUUM 107413593
NILFISK VACUUM CLEANER NILFISK-107409110
NILFISK 4010100011 118 CFM 230V VACUUM CLEANER
MAKITA DVC750LZ 18V VACUUM CLEANER BL LXT
3M XTRACT PORTABLE DUST EXTRACTOR 64193 110 V PLUG TYPE EN60309
MAKITA VC002GLZ01 XGT BODY ONLY L-CLASS VACUUM CLEANER
NILFISK 4061300007 A15 ATEX COMPRESSED AIR VACUUM
MAKITA CL001GZ04 XGT B/O VACUUM CLEANER
MAKITA VC010GZ XGT BODY ONLY UPRIGHT VACUUM CLEANER