Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Floor cleaners
Vacuum cleaner
MILWAUKEE 4933500140 M18 26 LITRE L CLASS WET DRY VAC BARE
MILWAUKEE 4933500140 M18 26 LITRE L CLASS WET DRY VAC BARE
Vacuum cleaner Milwaukee
References
milwaukee:
4933500140
rubix:
395A6348
manufacturer :
4933500140
ean:
4058546573041
Product details
Technical specifications
Product details : MILWAUKEE 4933500140 M18 26 LITRE L CLASS WET DRY VAC BARE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
611.25
excl. VAT
/
Each
£
733.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KARCHER ATEX VACUUM CLEANER WITH 60LTR ST STEEL CONTAINER
MAKITA DVC750LZ 18V VACUUM CLEANER BL LXT
NILFISK VACUUM CLEANER NILFISK-107409110
KARCHER 14285090 NT27/1 VACUUM CLEANER
MAKITA DRC200Z 18V ROBOTIC VACUUM CLEANER LXT
MAKITA VS001GZ XGT BODY ONLY VACUUM SWEEPER
MAKITA CL003GZ04 XGT B/O VACUUM CLEANER
MAKITA VC012GZ01 XGT BODY ONLY BACKPACK VACUUM CLEANER
NILFISK 302002904 ATTIX 995-0M/H SD XC TYPE 22 230V EU VERSION
MAKITA CL002GZ03 XGT B/O VACUUM CLEANER
MAKITA VC011GZ XGT BODY ONLY BACKPACK VACUUM CLEANER
KARCHER 1.667-306.0 NT 70/2 ME CLASSIC
KARCHER 1.355-136.0 T12/1 ECO EFFICIENCY VACUUM 240V C/W CREV TOOL
DRAPER EXPERT 38015 VACUUM CLEANER M CLASS 35L 230V
MAKITA VC010GZ XGT BODY ONLY UPRIGHT VACUUM CLEANER