Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Floor cleaners
Vacuum cleaner
MAKITA DVC350Z 18V VACUUM CLEANER LXT
MAKITA DVC350Z 18V VACUUM CLEANER LXT
Vacuum cleaner Makita
References
makita:
DVC350Z
rubix:
80186456
ean:
0088381677080
Technical specifications
Power supply
18
V
Tank
3
l
See all Specifications
Product details
Technical specifications
Product details : MAKITA DVC350Z 18V VACUUM CLEANER LXT
Technical specifications
Attributes
Logistics dimensions (L x W x H)
403
x
195
x
226
mm
Logistic Weight
2200
g
Power supply
18
V
Tank
3
l
Sound level
95
dBA
Length
0.4
m
Weight
2.2
kg
Vacuum
52
mbar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
223.00
excl. VAT
/
Each
£
267.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA VC003GLZ XGT BODY ONLY L-CLASS VACUUM CLEANER
MAKITA DCL180Z 18V VACUUM CLEANER LXT
MAKITA DRC200Z 18V ROBOTIC VACUUM CLEANER LXT
MAKITA CL001GZ04 XGT B/O VACUUM CLEANER
NILFISK 4030600044 CTS40 HC ZONE 22 INDUSTRIAL VACUUM
MAKITA CL002GZ03 XGT B/O VACUUM CLEANER
KARCHER 1.355-136.0 T12/1 ECO EFFICIENCY VACUUM 240V C/W CREV TOOL
NILFISK VACUUM 107413593
NILFISK 4010100011 118 CFM 230V VACUUM CLEANER
MAKITA VC004GLZ01 XGT BODY ONLY L-CLASS VACUUM CLEANER
KARCHER 14285090 NT27/1 VACUUM CLEANER
NILFISK VACUUM CLEANER NILFISK-107409110
DRAPER EXPERT 38015 VACUUM CLEANER M CLASS 35L 230V
BOSCH 06019C6200 GAS18V1 VACUUM CLEANER NAKED C/W ACCESSORIES
NILFISK ATTIX 30 VACUUM 110V 107400417