• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Head protection(250)
  • Face and eye protection(683)
  • Hearing protection(265)
  • Respiratory protection(474)
  • Hand protection(3,867)
  • Body protection(34,744)
  • Fall protection(217)
  • Foot protection(5,087)
  • Disposable clothing / Disposables(756)
  • High visibility clothing(7,957)
See Personal protective equipment
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Personal protective equipment
  4. Hand protection
  5. Cut-resistant gloves and sleeves
  6. Cut-resistant gloves and sleeves
  7. HONEYWELL 23-0513B/7S CORESHIELD 13G GLOVES BLK A3/C 7S

HONEYWELL 23-0513B/7S CORESHIELD 13G GLOVES BLK A3/C 7S

Coreshield

See technical information

References

Honeywell:23-0513B/7
Rubix:223A2889
EAN:3603835666839
brand logo
brand logo

Technical specifications

Typeglove
Size7
Main materialnylon
See all Specifications

Product details : HONEYWELL 23-0513B/7S CORESHIELD 13G GLOVES BLK A3/C 7S


Technical specifications


Attributes
Typeglove
Size7
Main materialnylon
Coating of the glovesnitrile
Show UNSPSC/ECL@SS
£ 7.84 excl. VAT
/ Each
£ 9.41 incl. VAT
  • Sold out

Check our products from related categories

UVEX 60030 ATHLETIC D5 XP 4X43D ANTHRACITE/GREY GLOVES 9/LPORTWEST A645 CUT D13 NITRILE GREEN GLOVES 4X42D GREEN/BLACK MUVEX 60494 C500 FOAM 4X42C LIME/ANTHRACITE GLOVES 7/STRAFFIGLOV TG6010 PU GLOVES GREEN 4X42F 9/LTRAFFIGLOV TG5150 MICRODEX NITRILE EXT.CUFF GLOVES GREEN 4X44C 11/2XLHEXARMOR 60660 HELIX SERIES 2076 4X44F BLUE/BLACK GLOVES 7/STRAFFIGLOV TG1072 THERMAL WPR NITRILE FULL DIP GLOVES RED 4232A 9/LPORTWEST AP81 CUT D13 LATEX AQUA GLOVES 3X43D BLUE LANSELL HYFLEX 11-571 CUT NITRILE GLOVES 4X43D 10 XLPOLYCO DPN DYFLEX+ FOAMED NITRILE GLOVES 4X42C GREY/BLUE SIZE 8TRAFFIGLOV TG5220 NYLON PU 3 DIGIT GLOVES GREEN 4X43C 11/2XLANSELL HYFLEX 11-518 CUT PU ULTRA LIGHT DUTY GLOVES 3X31B 8 M VENDPKTEGERA 8857 OIL GRIP 4X42C GLOVES 11 2XLTEGERA 577 SYNTHETIC LEATHER GLOVE 7 STRAFFIGLOV TG3140 MICRODEX NITRILE GLOVES AMBER 4X43B 8/M
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap