BESSEY CLAMP SG25M 250MM


HP heavy-duty clamp SGM

References
bessey:SG25M
rubix:80120487
ean:4008158007229
brand logo
brand logo
Technical specifications
Clamping250 mm
Projection140 mm

Product details : BESSEY CLAMP SG25M 250MM


SGM high performance reinforced clamp
Clamping force up to 12,000 N
Tightening torque 40 Nm
Rail and monoblocks in cold-drawn steel, treated, profiled, galvanized, forged. High-performance swivel ball up to 35°, removable and cleanable. Lubricated steel sphere insert for optimum operation and exceptional longevity. Treated screw. Handle with tourniquet for maximum clamping strength.

Strengths

High strength and reliability.

Applications

Pure clamping power.

Technical specifications


Attributes
Clamping250 mm
Projection140 mm
Show UNSPSC/ECL@SS
£ 127.49 excl. VAT
/ Each
£ 152.99 incl. VAT
  • Usually arrives within 14 working days