BESSEY GZ16 CLAMP 160 X 80


Screw clamp GZ16

References
bessey:GZ16
rubix:80080742
ean:4008158033853
brand logo
brand logo
Technical specifications
Clamping160 mm
Projection80 mm
See all Specifications

Product details : BESSEY GZ16 CLAMP 160 X 80


Original Bessey all steel Screw clamp GZ with wooden handle. 20% more clamping force per spindle rotation with optimised rail profile Maximum security with linear transfer of force at the sliding arm Tensile force up to 6.000 N. Refined sliding and fixed jaw for springy and elastic tension. Ergonomically shaped wood handle No need for tools interchangeable pressure plates (from 80 mm tensile depth).

Technical specifications


Attributes
Clamping160 mm
Projection80 mm
Weight0.52 kg
Show UNSPSC/ECL@SS
£ 29.32 excl. VAT
/ Each
£ 35.18 incl. VAT
  • Usually arrives within 14 working days