References
Sandvik Coromant:870-2590-25-MM 2334
Rubix:262A5430
Manufacturer :7358236
EAN:7323222163616


Technical specifications
| Drilling diameter | 25.9 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
Product details : SANDVIK 870-2590-25-MM 2334 7358236
CoroDrill® 870 drill bit
Technical specifications
Attributes
| Drilling diameter | 25.9 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
| Nuance/shade | 2334 |
Show UNSPSC/ECL@SS
£ 180.14 excl. VAT
/ Each
£ 216.17 incl. VAT
- Usually arrives within 14 working days