References
Dormer:R96029.0
Rubix:2002279
EAN:7320760019078




Technical specifications
| Drilling diameter | 29 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD AMG 21-23 31-34 R960 290
Hydra head for stainless steels.
Technical specifications
Attributes
| Drilling diameter | 29 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 157.58 excl. VAT
/ Each
£ 189.10 incl. VAT
- Usually arrives within 14 working days