References
Dormer:R96017.6
Rubix:2020704
EAN:7320760032381




Technical specifications
| Drilling diameter | 17.6 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R96017.6 DRILL 17.60 MM 5988823
Hydra head for stainless steels.
Technical specifications
Attributes
| Drilling diameter | 17.6 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 159.16 excl. VAT
/ Each
£ 190.99 incl. VAT
- Usually arrives within 14 working days