SANDVIK 870-2140-21-PM4334 EXCHANGEABLE CUTTING HEADS 7358046
Corodrill 870 drill bit tip
See technical informationReferences
Sandvik Coromant:870-2140-21-PM 4334
Rubix:317A1654
Manufacturer :7358046
EAN:7323222161711


Technical specifications
| Drilling diameter | 21.4 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
Product details : SANDVIK 870-2140-21-PM4334 EXCHANGEABLE CUTTING HEADS 7358046
CoroDrill® 870 drill bit
Technical specifications
Attributes
| Drilling diameter | 21.4 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 155.86 excl. VAT
/ Each
£ 187.03 incl. VAT
- Usually arrives within 14 working days