References
Dormer:R95019.2
Rubix:2020596
EAN:7320760038215




Technical specifications
| Drilling diameter | 19.2 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R95019.2 DRILL 19.20 MM 5988752
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 19.2 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 122.99 excl. VAT
/ Each
£ 147.59 incl. VAT
- Usually arrives within 14 working days