SANDVIK 870-2320-23-PM4334 EXCHANGEABLE CUTTING HEADS 7358123
Corodrill 870 drill bit tip
See technical informationReferences
Sandvik Coromant:870-2320-23-PM 4334
Rubix:320A2107
Manufacturer :7358123
EAN:7323222162480


Technical specifications
| Drilling diameter | 23.2 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
Product details : SANDVIK 870-2320-23-PM4334 EXCHANGEABLE CUTTING HEADS 7358123
CoroDrill® 870 drill bit
Technical specifications
Attributes
| Drilling diameter | 23.2 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 169.86 excl. VAT
/ Each
£ 203.83 incl. VAT
- Usually arrives within 14 working days