References
Dormer:R95025.5
Rubix:2020629
EAN:7320760038277




Technical specifications
| Drilling diameter | 25.5 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R95025.5 DRILL 25.50 MM 5988843
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 25.5 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 151.94 excl. VAT
/ Each
£ 182.33 incl. VAT
- Usually arrives within 14 working days