SANDVIK 870-2600-26-PM 4334 870 DRILL TIP 7358241
Corodrill 870 drill bit tip
See technical informationReferences
Sandvik Coromant:870-2600-26-PM 4334
Rubix:258A1524
Manufacturer :7358241
EAN:7323222163661


Technical specifications
| Drilling diameter | 26 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
Product details : SANDVIK 870-2600-26-PM 4334 870 DRILL TIP 7358241
CoroDrill® 870 drill bit
Technical specifications
Attributes
| Drilling diameter | 26 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 173.70 excl. VAT
/ Each
£ 208.44 incl. VAT
- Usually arrives within 14 working days